Beli Fitting Nipple di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)Deskripsi:It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Screw Type: PT screw
- RoHS Directive: Correspondence
- Maximum Working Pressure (MPa): 1
- Dimension L (mm): 39
- Dimension SW (mm): 25.8
- Material: Stainless steel (SUS 304)
- Nominal Diameter A: 15 x 10
- Nominal Diameter B: 1/2 x 3/8
- Shape: Different diameter hex nipple
- PISCO Minimal Fittings Minimal Nippleatribut:
- Material: Body: brass+electroless nickel plating
- Shape: Nipple
- Kitz Nipple Threaded Fitting Type Fittingatribut:
- Material: SUS304
- RoHS Directive: Correspondence
- Shape: nipple
- Type: Fittings
- Fluid Used: Steam, air, gas, oil, pulsating water
- Maximum Permissible Pressure (MPa): 1.0 (300°C or less steam, air, gas, oil), 1.4 (220°C or less steam, air, gas, oil, pulsating water), 2.0 (-29°C - +120°C)
- PISCO Tube Fitting Chemical Diameter Difference Nippleatribut:
- Shape: Different diameter nipple
- Type: Chemical type
- Operating Temperature Range: 0 to 80°C (without freezing)
- Material (Seal): FKMSeal
- Maximum Working Pressure: 0.9MPa
- Fluid: Air, water (conditioned), others (conditioned)
- Packing: Normal packaging
- Seals With/Without: No seal tape
- Vacuum Pressure: -100kPa
- PISCO Minimal Fitting Minimal Different Diameter Nippleatribut:
- Material: Body: brass+electroless nickel plating
- Shape: Different diameter nipple
- Effective Sectional Area: 0.9mm²
- Orifice Diameter: 1.2φ mm
- Dimension B: 14mm
- Dimension E: 6mm
- Dimension P: 5mm
- Inner and Outside Diameter of Compatible Tube (Hose): 3x2/4x2.5φ mm of Compatible Tube (hose)
- TRUSCO Number: 442-6592
- PISCO Minimal Fittings Minimal NippleDeskripsi:Ultra-compact fitting for general piping. Ideal for piping of the vacuum apparatus by the combination of the vacuum tube. Best small equipment, the piping space-savingUseable: Connection of the tube and the tubeatribut:
- Type: Barb type
- Operating Temperature Range: 0 to 50°C (without freezing)
- Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
- Fluid: air
- Material (Gasket): POM
- Material (metal hood)/Processing: Brass (electroless nickel plating)
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- PISCO Minimal Fitting NippleDeskripsi:Ultra-compact fitting for general piping. - Ideal for piping of the vacuum apparatus by the combination of the vacuum tube - Best small equipment, the piping space-saving Useable: Connection of the screw and the screw.atribut:
- Shape: nipple
- Type: Barb type
- Operating Temperature Range: 0 to 50°C (without freezing)
- Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
- Connection Screw Type: M
- Fluid: air
- Vacuum Pressure: -100kPa
- PISCO Minimal Fitting Minimal Different Diameter NippleDeskripsi:Ultra-compact fitting for general piping. Ideal for piping of the vacuum apparatus by the combination of the vacuum tube. Best small equipment, the piping space-savingUseable: Connection of the tube and the tubeatribut:
- Shape: Different diameter nipple
- Finishing Material: Brass/nickel plating
- Type: Barb type
- Operating Temperature Range: 0 to 50°C (without freezing)
- Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
- Fluid: air
- Vacuum Pressure: -100kPa
- KAKUDAI Nipple for Flexible Tubing (Puting Selang Fleksibel)atribut:
- Material: Brass (C3604BD)
- Nominal Diameter B: G3/4
- Nominal Diameter C: R3/4
- Total Length (mm): 32
- Kitz Hexagon Nipple Threaded Fitting Typeatribut:
- Material: SCS13A
- Screw Type: PT screws
- RoHS Directive: Equivalent
- Shape: Nipples
- Fluid Used: Steam, air, gas, oil, pulsating water
- Maximum Permissible Pressure (MPa): 1.0 (300°C or less steam, air, gas, oil), 1.4 (220°C or less steam, air, gas, oil, pulsating water), 2.0 (-29°C - +120°C)
- Type: Fittings
- Kitz Hexagon Nipple Threaded Fittingatribut:
- Material: SCS14A
- Fluid Used: Steam, air, gas, oil, pulsating water
- Maximum Permissible Pressure (MPa): 1.0 (300°C or less steam, air, gas, oil), 1.4 (220°C or less steam, air, gas, oil, pulsating water), 2.0 (-29°C - +120°C)
- RoHS Directive: Equivalent
- Shape: nipple
- Type: Fittings
- TRUSCO Grease Nipple Type B (Nipel Gemuk Mekanikal)Deskripsi:Push the grease gun nozzle against the tip of the grease nipple and lubricate it. It is recommended that the lubrication pressure be 10 MPa or less.
- PISCO Main Block NippleDeskripsi:Assembly type Mani block concentration distribution or the like. Can ensure the steel pipe pipe and the same flow rate, appearance size is about half. Freely combining 14 types of different shapesUseable: Screw conversion parts for assemblyatribut:
- Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
- Shape: nipple
- Type: Distribution type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 1.0MPa (coupling module: 0.9 when QMC 20 is used)
- Connection Screw Type: M
- Fluid: air
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- Kennedy Nipple KitDeskripsi:Contents Straight: 1/4 Inch BSP, 1/8 Inch BSP, M8 x 1.25, 1/4 Inch BSF. 45 Degree: M8 x 1.25, M10 x 1.50. 90 Degree: 1/4 Inch BSF.atribut:
- Hydraulic Tool Type: Nipple Kit
- Material: Steel
- Thread Size: 1/4 Inch BSF 1/4 Inch BSP 1/8 Inch BSP M10x1.50 M8x1.25
- Nipple Type: 45 Degree 90 Degree Straight
- Includes: 1/4 Inch BSF Straight 1/4 Inch BSP Straight 1/4 Inch BSF 90 Degree 1/8 Inch BSP Straight M10x1.5 45Degree M8x1.25 45Degree M8x1.25 Straight Plastic Case
- Part Number: KEN5415140K
- Kitz Stainless Steel Piece Nipple Screw-In Type Fittingatribut:
- Material: SUS304TP
- Standard: JIS B0203
- Shape: nipple
- Type: Fittings
- Fluid Used: Steam, air, gas, oil, pulsating water
- Maximum Permissible Pressure (MPa): 1.0 (300°C or less steam, air, gas, oil), 1.4 (220°C or less steam, air, gas, oil, pulsating water), 2.0 (-29 - +120°C)
- PISCO Tube Fitting Chemical Difference Diameter Nipple Clean Room Packagingatribut:
- Shape: Different diameter nipple
- Type: Chemical type
- Operating Temperature Range: 0 to 80°C (without freezing)
- Material (Seal): FKMSeal
- Maximum Working Pressure: 0.9MPa
- Fluid: Air, water (conditioned), others (conditioned)
- Packing: Clean room packaging
- Seals With/Without: No seal tape
- Vacuum Pressure: -100kPa
Daftar Harga Fitting Nipple Terbaru November 2026
| monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel) | Rp71.900 |
| PISCO Minimal Fittings Minimal Nipple | Rp10.900 |
| Kitz Nipple Threaded Fitting Type Fitting | Rp33.900 |
| PISCO Tube Fitting Chemical Diameter Difference Nipple | Rp40.900 |
| PISCO Minimal Fitting Minimal Different Diameter Nipple | Rp15.900 |
| PISCO Minimal Fittings Minimal Nipple | Rp9.900 |
| PISCO Minimal Fitting Nipple | Rp7.900 |
| PISCO Minimal Fitting Minimal Different Diameter Nipple | Rp15.900 |
| ASOH Hose Nipple | Rp8.900 |
| KAKUDAI Nipple for Flexible Tubing (Puting Selang Fleksibel) | Rp169.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102229675-1.jpg)
%20Lurus/PISCO%20Minimal%20Fittings%20Minimal%20Nipple/P102537693-1.jpg)

%20Lurus/PISCO%20Tube%20Fitting%20Chemical%20Diameter%20Difference%20Nipple/P102534128-1.jpg)
%20Lurus/PISCO%20Minimal%20Fitting%20Minimal%20Different%20Diameter%20Nipple/P102537709-1.jpg)
%20Lurus/PISCO%20Minimal%20Fittings%20Minimal%20Nipple/P102532209-1.jpg)
%20Lurus/PISCO%20Minimal%20Fitting%20Nipple/P102532111-1.jpg)
%20Lurus/PISCO%20Minimal%20Fitting%20Minimal%20Different%20Diameter%20Nipple/P102532218-1.jpg)

/P102026298-1.jpg)


/P102187302-1.jpg)
%20Lurus/PISCO%20Main%20Block%20Nipple/P102531486-1.jpg)
%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Nipple%20Kit/6lP102199237-6.jpg)

%20Lurus/CHIYODA%20TSUSHO%20Nipple%20Connector/P102756447-2.jpg)
%20Lurus/PISCO%20Tube%20Fitting%20Chemical%20Difference%20Diameter%20Nipple%20Clean%20Room%20Packaging/P102538948-1.jpg)
%20Lurus/CHIYODA%20TSUSHO%20Hose%20Nipple/P102756456-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)